Zoro Homepage

Grill Temp Probe, K Type, 0 to 204 deg F

  • Mfr # 5RME9

  • Zoro # G1498917


product price: $59.79
/ea

Key Features

Sensor Type
Thermocouple
Temp. Range (F)
Hydraulic: -40 Degrees to 212 Degrees , Air Brake: -40 Degrees to 200 Degrees , Hot Oil: -40 Degrees to 250 Degrees
Temp. Range (C)
-40 Degrees to 37.2 Degrees
Primary Measuring Element
Thermocouple
Probe Temp. Measuring Element
K Thermocouple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RME9
Zoro #
G1498917
UPC #
190735530139
Country of Origin
China

Dimensions

Probe Wire Length
5 ft 6 in
Wire Length
5 ft. 6"
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Cable Length
5 ft 6 in

Description

Grill Temperature Probe With Magnet, Type K, Ungrounded, For Application Surface, Mini Plug, Cable Length 5 ft 6 in, 32 Degrees to 399 Degrees F/0 Degrees to 204 Degrees C, Thermocouple

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.