Zoro Select

Grocery Bag Flat Bottom 6# Brown, Pk500


original price: $32.17
26% off
new price: $23.79
/pk 500, $0.05/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Bag Name 6#
  • Bag Handle None
  • Bag Material Paper
  • Width 6 in
  • Depth 3 5/8 in
See all product information

Product Information

Dimensions

Width 6 in
Depth 3 5/8 in
Length 11 1/16 in
Height 11 1/8 in

Details

Item Grocery Bag
Bag Item Grocery Bag
Bag Name 6#
Bag Handle None
Bag Material Paper
Color Kraft
Recycled Content Yes
Bottom Flat
Handle None
Basis Weight 35 lb
Recycled Paper Yes
Bag Gusset 3 5/8 in
Load Rating 6 lb
Bag Type Grocery
Handle Type None
Bag Bottom Type Flat
Weight Capacity 6 lb
Package Configuration Bundle
Material Paper
Green Environmental Attribute Product Contains 100% Total Recycled Content
Green Certification or Other Recognition FSC

Description

Grocery Bag Type, None Handle Type, Kraft, Width 6 in, Depth 3 5/8 in, Height 11 1/8 in, 6#, Basis Weight 35 lb, Bag Bottom Type Flat, Grocery Bag, Material Paper, Package Configuration Bundle, Recycled Content Yes, Weight Capacity 6 lb, FDA Compliant Yes, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.