Zoro Homepage

Half Coupling, 1", 150,304, Thrd Heavy

  • Mfr # 4381031850

  • Zoro # G1561581


product price: $3.29
/ea
Sold in multiples of 4 for $13.16

Key Features

Specific Fitting Shape
Half Coupling
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381031850
Zoro #
G1561581
UPC #
092201364500
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1"

Details

Specific Fitting Shape
Half Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Half Coupling
Pipe Fitting Connection Type
NPT
Connection Type
Threaded
Standards
ANSI B1.20.1, ASTM A351
Pressure Level
Medium Pressure (300-999 psi)
Fitting Shape
Coupling
Threading
NPT
Fitting Material
316 Stainless Steel
Class/Pressure
Class 150
Pipe Fitting Material & Grade
Stainless Steel
Color
Silver
Class
Class 150
Fitting Side A Type
NPT

Description

Half Coupling, Stainless Steel, Class Class 150, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.