Half Coupling, 1/8", 150, 304, Heavy
Mfr # 4381031800
Zoro # G1561660
product price: $1.29
/eaSold in multiples of 6 for $7.74
Key Features
Specific Fitting Shape
Half Coupling
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4381031800
Zoro #
G1561660
UPC #
092201364456
Country of Origin
Viet Nam
Dimensions
Pipe Size - Pipe Fitting
1/8"
Details
Specific Fitting Shape
Half Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Half Coupling
Description
The ZORO SELECT 4381031800 is a stainless steel half coupling used for joining or reducing a branch connection in piping systems. Suitable for joining or reducing connections in piping systems with limited access or where a shorter coupling is required. Material: 304 stainless steel; suitable for various pipe configurations with a 1/8" nominal size.
Key Features:
- Material: 304 Stainless Steel for corrosion resistance and durability
- Shape: Half coupling – a short fitting engaging one pipe end for joining or reducing connections
- Pressure Rating: Class 150
- Pipe Size: 1/8"
- Item Type: Half coupling, short coupling with one end shortened for specific connection applications
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.