Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Operated Drum Pump, 2 gpm, 24" H

  • Mfr # 4007-HF

  • Zoro # G5911197


product price: $9.19
/ea

Key Features

Action Type
Siphon
For Media Type
For Container Size
5 gal
Max. Flow Rate
2 oz per stroke
Max. Viscosity
300 cps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4007-HF
Zoro #
G5911197
UPC #
791885905695
Country of Origin
Korea, Republic of

Dimensions

For Container Size
5 gal
Manufacturers Warranty Length
1 yr.
Length
2-1/2"
Adapter Dia.
2"
Suction Tube Length
16.7344 in
Hose Length
48 in
Min. Length
3 ft.
Hose Inside Dia.
1/2 in
Inlet Size
1"
Discharge Tube Length
26"
Discharge Size FPT (In.)
3/4
Spout Connection Size
1/2 in
Hose Outside Dia.
5/8 in
Height Above Container
6 in
Overall Width
4 in
Overall Height
24 in

Details

Item
Hand Operated Drum Pump
Action Type
Siphon
For Media Type
Max. Flow Rate
2 oz per stroke
Max. Viscosity
300 cps
Diesel Exhaust Fluid Compatible
Yes
Wetted Materials
Polyethylene, Stainless Steel
Includes Suction Tube
Yes
For Use With
5 gal, 6 gal, 7 gal Pails, Food Products, Dyes, Additives, Colorings, Chemicals
Hose Tube Material
Polyethylene
Discharge Tube Outlet ID
3/4 in
Discharge Tube Outlet OD
3/4 in
Self-Priming
Yes
Includes
Discharge Clip
Adapter Material
Polyethylene
Features
Spring Loaded Top for One Touch to Stop Siphoning
Piston Material
Polyethylene
Ounces per Stroke
2 oz.
Max. Flow GPM
2 gpm
Suction Tube Material
Polyethylene
Adapter Type
2" NPT
Metered
No
Agency Compliance
FDA Compliant
Discharge Tubing Material
Polyethylene
Suction Tube Type
Tube
Seal Material
Polyethylene
Not Recommended Chemicals
Suction Tube OD
1 in
Runs Dry
Yes
Includes Bung Adapter
No
Max. Head Pressure
3 psi
Includes Discharge Hose
Yes
Max. Fluid Temp.
130 Degrees F
Max. Head - Pumps
2 ft
Food Grade
Yes
Includes Nozzle
No
Power Source
Hand Operated
Spout Material
Polyethylene
Min. Operating Temp.
35 Degrees F
For Container Type
Bucket, Pail
Hose Cover Material
Polyethylene
Housing Material - Pumps
Polyethylene
Includes Spout
Yes
Suction Tube ID
7/8 in
Compatible Chemicals
Max. Outlet Pressure
3 psi
Gear Lube
NT

Description

Hand Pump, Max. Outlet Pressure 3 psi, Spout Connection Size 1/2 in, Self-Priming Yes, Metered No, Hose Length 4 ft, Includes Discharge Hose Yes, Piston Material Polyethylene, Features Spring Loaded Top for One Touch to Stop Siphoning, Housing Finish Not Applicable, Seal Material Polyethylene, For Use With 5 gal, 6 gal, 7 gal Pails, Food Products, Dyes, Additives, Colorings, Chemicals, For Container Type Bucket, Hose Cover Material Polyethylene, Includes Bung Adapter No, Includes Nozzle No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.