Shop All Stretch Wrap
Zoro Select
Hand Stretch Wrap 18" x 1500 ft., Cast Style, Black Opaque
Mfr # 15C005
Zoro # G4313364
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3 in Core
- Width 18"
- Length 1500 ft.
- Color Black
- Gauge 80 ga
Product Information
- Brand Zoro Select
- MFR # 15C005
- Zoro # G4313364
- UPC # 016203321835
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 18" |
Length | 1500 ft. |
Width - Stretch Wrap | 18" |
Length - Stretch Wrap | 1500 ft. |
Core Size | 3 in dia |
Overall Length | 1,500 ft |
Overall Width | 18 in |
Details
Description
Stretch Wrap Category Product Concealing Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 18 in, Overall Length 1,500 ft, Gauge 80 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Opaque Stretch Wrap, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Wire, Spool, 0.0253 Dia, 430.25 ft (01-0253-014S)
- NATIONAL RecordBook, 150Pages, 10-3/8x8-3/8 (56211)
- XEROX XEROX PHASER COMP 6700 BLACK (106R01506)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Black (63601)
- ZORO SELECT Hand Stretch Wrap 5" x 700 ft., Cast Style, Clear (15A916)
- ZORO SELECT Hand Stretch Wrap 3" x 700 ft., Cast Style, Clear (15A931)
- ZORO SELECT Hand Stretch Wrap 5" x 700 ft., Cast Style, Clear (15C016)
- ZORO SELECT Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A959)
- ZORO SELECT Hand Stretch Wrap 3" x 700 ft., Cast Style, Clear (15A913)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Green (15C006)
- IDL PACKAGING Hand Stretch Wrap, 20"x1000 Ft., Cast, Clear (F-2080-1)
- Zoro Select Stretch & Shrink Wrap