RecordBook, 150Pages, 10-3/8x8-3/8
- Mfr # 56211
- Zoro # G4126477
product price:Â
$
24.99
/ea
Key Features
Cover Color
Black/Burgundy/Gold
Refills
No
Sheet Size
10.38 in x 8.38 in
Style
Ledgers/Registers; General Bookkeeping
Number of Sheets
150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56211
- Zoro #
- G4126477
- UPC #
- 073333562118
- Country of Origin
- Malaysia
Dimensions
- Sheet Size
- 10.38 in x 8.38 in
- Width
- 8.38 in
- Length
- 10.38 in
Details
- Item
- Texthide Eye-Ease(R) Record Book
- Cover Color
- Black/Burgundy/Gold
- Refills
- No
- Style
- Ledgers/Registers; General Bookkeeping
- Number of Sheets
- 150
- Features
- Casebound: Hard Cover, Numbered Pages
- Paper Color
- Green
- Rows/Lines Per Page
- 33
- Record-Ruling Type
- Custom Rule
- Binding Type
- Sewn
Description
Texthide Eye-Ease(R) Record Book
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.