This item is Discontinued.

Zoro Select Hand Truck, 1000 lb., 63"x31"x30", Yellow GT-V1000HC6Y

Hand Truck, 1000 lb., 63"x31"x30", Yellow (Discontinued)

  • Mfr # GT-V1000HC6Y
  • Zoro # G3947034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT-V1000HC6Y
Zoro #
G3947034
UPC #
851218004904
Country of Origin
United States

Dimensions

Overall Height
63 in
Overall Width
31 in
Wheel Diameter
10 in
Wheel Width
3 in
Noseplate Width
30 in
Noseplate Depth
30 in
Lift Height
3 in
Overall Depth
17 in
Nose Plate Width
30 in
Nose Plate Depth
21 in
Maximum Stack Height
63 in
Axle-Mounted Wheel Dia.
10 in
Nose Plate WxD
30 in x 21 in
Axle-Mounted Wheel Width
3 in
Handle Height
63 in
Overall HxWxD
63 in x 31 in x 30 in
Axle Dia.
1/2 in

Details

Material
Steel
Color
Yellow
Load Capacity
1,000 lb
Item
All-Terrain Ergonomic Tilt-Back Steel General Purpose Hand Truck
Wheel Type
Pneumatic
Handle Type
Continuous Frame Loop
Assembled
No
Finish
Powder Coated
For Use With
Material Handling
Assembled/Unassembled
Unassembled
Frame Material
Steel
Hand Truck Handle Type
Continuous Frame Loop
Wheel Material
Rubber
Wheel Bearings
Ball
Features
E-Track Compatible with Ability to Connect E-Track Straps
Includes
(4) Built In E-Track Single Strap Anchors, (6) Wheels, Fold Down Cargo Bar, Fold Down Caster Wheels
Non-Marking Casters/Wheels
Yes
For Surface Type
Any surface
Nose Plate Type
Open Straight
Caster Frame Material
Steel
Caster/Wheel Configuration
(2) Axle-Mounted
Operating Angles
45 Degrees
Nose Plate Material
Steel
Includes Load Protector
Without Load Protector
Axle-Mounted Wheel Bearings
Ball Bearing
Frame Gauge
12 ga
Brake Type
No Caster Brake
Frame Type
Flat Back
Includes Foot Assist
Without Foot Assist
Axle-Mounted Wheel Type
Flat-Free
Includes Wheel Fenders
With Wheel Fenders
Weight
118 lb
Frame Finish
Powder Coated
Includes Lever Pushoff
Without Lever Pushoff
Axle-Mounted Wheel/Tread Material
Rubber
Includes Stair Climber
Without Stair Climber
Nose Plate Profile
Round
Caster/Wheel Mounting Location
2-Wheel
Hub Position
Center Mount
Non-Marking Axle-Mounted Wheels
Yes

Description

All-Terrain Ergonomic Tilt-Back Steel General Purpose Hand Truck, Load Capacity 1,000 lb, Overall Depth 17 in, Overall Height 63 in, Overall Width 31 in, Nose Plate Depth 21 in, Nose Plate Width 30 in, Nose Plate Type Open Straight, With Wheel Fenders, Frame Finish Powder Coated, Frame Type Flat Back, Handle Type Continuous Frame Loop, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.