Shop All Packing Tape Dispensers
Zoro Select
Handheld Tape Dispenser, 2" Max Tape W.
Mfr # 52WX72
Zoro # G8041927
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 2 in
- Construction Metal, Plastic
- Color Gray, Red
- For Use With 2 in Wide Tape, Box Closing Tape, Box Sealing Tape, Carton Sealing Tape, Filament Tape, Self Adhesive Tapes
- Standards U.S. Postal Regulations for Width and Strength
Product Information
- Brand Zoro Select
- MFR # 52WX72
- Zoro # G8041927
- UPC # 190735904954
- Country of Origin Taiwan, Province of China
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 2 in |
Width | 6 5/16 in |
Height | 2 5/8 in |
Length | 10 1/4 in |
For Maximum Tape Width | 2 in |
For Tape Core Diameter | 2 in |
For Maximum Tape Roll Diameter | 5 1/8 in |
Details
Description
Handheld Tape Dispenser, For Maximum Tape Width 2 in, Dispenser Strength Rating Light, For Tape Core Diameter 2 in, Metal, Plastic, Pistol Handle Grips, Height 2 5/8 in, Width 6 5/16 in, Length 10 1/4 in, Blade Material Metal, Gray, Red, For Maximum Tape Roll Diameter 5 1/8 in, Includes Metal Anti-Reversing Plate, Safety Cap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAYMAKER TOYS CHECKER CLASSIC GAMES 6+ (11118)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 7", Kraft, 25/Bundle (11K628)
- SAFCO Safco Products Company SAF5653BL Mesh Wall Pockets- Legal- 15in.x3in.x9in.- BK (SAF5653BL)
- WESTWARD Stick Carton Staples, 5/8" Leg Length, 1/2" Crown, PK25000 (4PMG8)
- ZORO SELECT Handheld Tape Dispenser, 3" Max Tape W. (52WX73)
- ZORO SELECT Light Duty Handheld Tape Dispenser, 2 in W Max Tape, 3 in Core Dia, Plastic Blue (3JXW7)
- ZORO SELECT Handheld Tape Dispenser, 3 In. (3UAX4)
- ZORO SELECT Tape/Label Dispenser, Carton Sealing Tape (3UAX6)
- ZORO SELECT Handheld Tape Dispenser, 3 In. (3YTA2)
- SCOTCH Carton Sealing Tape Dispenser, Pstl, 3 in. (HR83)
- START INTERNATIONAL Tape Dispenser w/Guard, 2 in. (ZCM1100)
- Zoro Select Packing Tape & Dispensers