Shop All Packing Tape Dispensers
Zoro Select
Handheld Tape Dispenser, 3" Max Tape W.
Mfr # 52WX73
Zoro # G8041945
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 3 in
- Construction Metal, Plastic
- Color Gray
- For Use With 3 in Wide Tape, Box Closing Tape, Box Sealing Tape, Carton Sealing Tape, Filament Tape, Self Adhesive Tapes
- Length 10 5/8 in
Product Information
- Brand Zoro Select
- MFR # 52WX73
- Zoro # G8041945
- UPC # 190735904961
- Country of Origin Taiwan, Province of China
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 3 in |
Length | 10 5/8 in |
Height | 3 1/2 in |
Width | 6 5/16 in |
For Maximum Tape Width | 3 in |
For Tape Core Diameter | 3 in |
For Maximum Tape Roll Diameter | 5 1/2 in |
Details
Description
Handheld Tape Dispenser, For Maximum Tape Width 3 in, Dispenser Strength Rating Light, For Tape Core Diameter 3 in, Plastic, Pistol Handle Grips, Height 3 1/2 in, Width 6 5/16 in, Length 10 5/8 in, Blade Material Metal, Gray, For Maximum Tape Roll Diameter 5 1/2 in, Includes Metal Anti-Reversing Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 18'' x 70 Gauge x 1500' Cast Hand Stretch Film, 4PK (S-2187)
- C-LINE PRODUCTS Expanding File 8-1/2 x 11", 7 Pocket, Smoke (48301)
- BANKERS BOX Storage Boxes, 850 lb Cap, Lgl, 15"x24"x10", 4/CT, WE/BE PK (FEL0001203)
- ZORO SELECT Merchandise Bags, Orange, 21 In. L, PK500 (5DUK1)
- ZORO SELECT Handheld Tape Dispenser, 3 In. (3YTA2)
- ZORO SELECT Light Duty Handheld Tape Dispenser, 2 in W Max Tape, 3 in Core Dia, Plastic Blue (3JXW7)
- ZORO SELECT Handheld Tape Dispenser, 3 In. (3UAX4)
- ZORO SELECT Tape/Label Dispenser, Carton Sealing Tape (3UAX6)
- ZORO SELECT Handheld Tape Dispenser, 2" Max Tape W. (52WX72)
- SHURTAPE Tape Gun Standard Pistol Grip Dispenser, 2" Width, 3" Core Sd932 (900617)
- BAUMGARTENS Tape Disp-Handheld-Purple (20314)
- Zoro Select Packing Tape Dispensers