This item is Discontinued.

Zoro Select Hang and Stack Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Yellow HSN250YELLOG

Hang and Stack Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Yellow (Discontinued)

  • Mfr # HSN250YELLOG
  • Zoro # G9182367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSN250YELLOG
Zoro #
G9182367
UPC #
032903059953
Country of Origin
United States

Dimensions

Overall Length
14 3/4 in
Overall Width
16 1/2 in
Overall Height
7 in
Inside Height
6 23/32 in
Inside Width
13 7/8 in
Inside Length
12 3/4 in
Overall WxLxH
16 1/2 in x 14 3/4 in x 7 in
Overall Height Range
4 to 8 in
Overall Length Range
Longer than 12 in
Outside Width
16 1/2 in
Outside Height
7 in
Outside Length
14 3/4 in
Overall WxH
16 1/2 in x 7 in
Overall Width Range
Wider than 12 in

Details

Color
Yellow
Load Capacity
50 lb
Material
Plastic
Stackable
Yes
Item
Hang and Stack Bin
Volume Capacity
0.72 cu ft
Nestable
Yes
ESD Conductive
No
Stacking Capacity
50 lb
Weight Capacity
50 lb
Electrostatic Discharge
No
Mobility
Stationary
Hangable
Yes
No. of Divider Slots Long
1
Use Divider No.
HSNDIV250W, Mfr. No. HSNDIV250L

Description

Hang and Stack Bin, Color Yellow, Material Plastic, Overall Height 7 in, Overall Length 14 3/4 in, Overall Width 16 1/2 in, Stackable Yes, Weight Capacity 50 lb, Mobility Stationary, Nestable Yes, Number of Divider Slots 2, Number of Long Divider Slots 1, Number of Short Divider Slots 1, Caster Wheel Diameter Not Applicable, Electrostatic Discharge No, Hangable Yes, Hopper Height 6 3/4 in, Inside Length 12 3/4 in, Inside Width 13 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.