Hanger Bolt, #8-32, PK25
- Mfr # ZBOLT-2452
- Zoro # G123552551
product price:Â
$
11.39
/pk of 25, $0.46/ea
Key Features
System of Measurement
Inch
Finish
Zinc-Plated
Thread Size B
#8-32
Type
Hanger Bolts
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZBOLT-2452
- Zoro #
- G123552551
- UPC #
- 197666274811
- Country of Origin
- United States
Dimensions
- Thread Size B
- #8-32
- Overall Length
- 1 3/4 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Details
- Item
- Hanger Bolt
- System of Measurement
- Inch
- Finish
- Zinc-Plated
- Type
- Hanger Bolts
- Material
- Steel
- Thread Direction B
- Right Hand
- Shell Material
- Steel
Description
Hanger Bolt,#8-32,PK25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.