Shop ZORO SELECT
See all product information
Create Account
Hanger Bolt, #8-32, PK25
- Mfr # ZBOLT-2451
- Zoro # G923550771
product price:Â
$
11.79
/pk of 25, $0.47/ea
Key Features
Thread Direction B
Right Hand
Finish
Zinc-Plated
Overall Length
1 1/2 in
Material
Steel
Type
Hanger Bolts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-2451
- Zoro #
- G923550771
- UPC #
- 197666274798
- Country of Origin
- United States
- Item
- Hanger Bolt
- Thread Direction B
- Right Hand
- Finish
- Zinc-Plated
- Material
- Steel
- Type
- Hanger Bolts
- System of Measurement
- Inch
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 1 1/2 in
- Thread Size B
- #8-32
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Hanger Bolt,#8-32,PK25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.