Shop ZORO SELECT
See all product information
Create Account
HangerBolt, 5/16"-18, Coarse, 4"L, PK10
- Mfr # 31-HS-31C-400
- Zoro # G524787675
product price:Â
$
15.89
/pk of 10, $1.59/ea
Key Features
Material
Stainless Steel
Type
Hanger Bolts
System of Measurement
Inch
Overall Length
4 in
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-HS-31C-400
- Zoro #
- G524787675
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 4 in
- Length
- 4 in
Details
- Item
- Hanger Bolt
- Material
- Stainless Steel
- Type
- Hanger Bolts
- System of Measurement
- Inch
- Finish
- Passivated
- Thread Type B
- Coarse
- Compatible Material
- Wood
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
Description
HangerBolt,5/16"-18,Coarse,4"L,PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.