Shop ZORO SELECT
See all product information
Create Account
Haz Material Shipping Kit, 32 oz./950mL
- Mfr # HMS-64430 BUY 48S
- Zoro # G7386198
product price:Â
$
50.19
/ea
Key Features
Material
Plastic
UN Certification
4G/Y11.1/S
Coating
Plastic
Capacity
32 oz./950mL
Includes
EPS Foam Core, Top and Bottom Pads, Absorbent Pad, 275 lb. Corrugated Carton, Plastic Coated Bottle with a PTFE Foam-Backed Liner, Vermiculite Wrap, 4 mil Polybag, Sealing Tape and Packaging Instructions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HMS-64430 BUY 48S
- Zoro #
- G7386198
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Hazardous Material Shipping Kit
- Material
- Plastic
- UN Certification
- 4G/Y11.1/S
- Coating
- Plastic
- Capacity
- 32 oz./950mL
- Includes
- EPS Foam Core, Top and Bottom Pads, Absorbent Pad, 275 lb. Corrugated Carton, Plastic Coated Bottle with a PTFE Foam-Backed Liner, Vermiculite Wrap, 4 mil Polybag, Sealing Tape and Packaging Instructions
- Bottle Type
- Wide Mouth
- Bottle Material
- Glass
- For Use With
- 32 oz./950mL
Dimensions
- Neck Size
- 53mm-400
Description
Hazardous Material Shipping Kit, Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.