Shop LABELMASTER
See all product information
Create Account
Battery Recycling Kit, 4G/X1.0/S
- Mfr # OBEXMCTP-1MP1GD-UTC
- Zoro # G623524485
product price:Â
$
34.15
/ea
Key Features
UN Approval No.
4G/X1.0/S
Weight Capacity
2.2 lb
Maximum Battery Size - L
7.5 in
Prepaid Disposal Included
Prepaid Disposal Not Included
Overall Width
5 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OBEXMCTP-1MP1GD-UTC
- Zoro #
- G623524485
- UPC #
- 887277997840
- Country of Origin
- United States
- UN Approval No.
- 4G/X1.0/S
- Weight Capacity
- 2.2 lb
- Prepaid Disposal Included
- Prepaid Disposal Not Included
- Volume Capacity
- Weight Dependent
- Includes
- Bubble Wrap Bag, Double-Sided Tape Attached, Inner Corrugated Sleeve with Attached Thermal Panel, Lithium Battery Handling Marking, UN Marked Box
- Item
- Battery Recycling Kit
- For Battery Type
- Lithium Battery
- Board Test
- 200#
- Wall Type
- Single Wall
- Holds Container Capacity
- 2 1/5 lb
- UN Rating Solid
- 4G/X1.0/S
Dimensions
- Maximum Battery Size - L
- 7.5 in
- Overall Width
- 5 1/4 in
- Length
- 7 7/8 in
- Maximum Battery Size - WxH
- 4 in x 2.125 in
- Depth
- 2 3/8 in
- Outside Length
- 7 7/8 in
- Outside Width
- 5 1/4 in
- Inside Length
- 7 1/2 in
- Outside Height
- 2 3/8 in
- Inside Width
- 4 in
- Inside Height
- 2 1/8 in
Description
Battery Recycling Kit, Wall Type Single Wall, Inside Length 7 1/2 in, Inside Width 4 in, Inside Height 2 1/8 in, UN Rating Solid 4G/X1.0/S, Board Test 200#, Outside Length 7 7/8 in, Outside Width 5 1/4 in, Outside Height 2 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.