Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Hazard Marking Tape, Roll, 4In W, 180 ft. L
Mfr # 8TNG7
Zoro # G3490697
original price:
$13.40
8% off
new price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 180 ft.
- Material Vinyl
- Color Red
- Tape Color Red
Product Information
- Brand Zoro Select
- MFR # 8TNG7
- Zoro # G3490697
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 180 ft. |
Roll Length | 180 ft |
Diameter | 3" |
Imperial Tape Length | 180 ft |
Imperial Tape Width | 4 in |
Details
Description
Floor Marking Tape, Continuous Roll, Solid, Red, 4 in, 180 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Extinguisher Inspection Tag, PK25 (30ZC76)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-Alabama Equine (WS-Alabama Equine)
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (RS1-11)
- HILLMAN English Silver Restroom Sign 2 in. H X 8 in. W, 6PK (839816)
- ZORO SELECT Aisle Marking Tape, Solid, Purple, 2" W (VM102PU)
- ZORO SELECT Conformable Anti-Slip Tape, Blk, 4inx60ft (GRAN1352)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (9EVC9)
- ZORO SELECT Trench Cover, Plastic, 4400 lb., Yellow (CSP-TC35-Y)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (ZRF2X50'RD)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (9NM11)
- RUBBER-CAL "Diamond-Plate" Non-Slip Rubber Tread Stair Mats (6 Pack), Black (10-104-010-6PK)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings