Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Conformable Anti-Slip Tape, Blk, 4inx60ft
Mfr # GRAN1352
Zoro # G1755381
original price:
$65.99
5% off
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft.
- Material Aluminum oxide
- Color Black
- Tape Color Black
- Grit Size 60
Product Information
- Brand Zoro Select
- MFR # GRAN1352
- Zoro # G1755381
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 60 ft. |
Width | 4" |
Grit Size | 60 |
Imperial Tape Width | 4 in |
Imperial Tape Length | 60 ft |
Details
Description
Anti-Slip Tape, Black, 4 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 42 mil, Abrasive Grade Coarse, Tape Adhesive Material Acrylic, Tape Brand Approved Vendor, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Y Strainer, 3/8In NPT(F), 100 Mesh Screen (6433)
- ANSELL Die Cut Apron, 47in. x 33in., White, PK72 (56-016)
- EPSON Continuous Label Roll, Permanent Adhesive (B250VTBWPX)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18" D (891722)
- ZORO SELECT Conformable Anti-Slip Tape, Blk, 6inx60ft (GRAN1353)
- ZORO SELECT Conformable Anti-Slip Tape, Blk, 2inx60ft (GRAN1351)
- ZORO SELECT Anti-Slip Tread, Black, 6 in x 2 ft., PK50 (GRAN5085)
- ZORO SELECT Reflective Marking Tape, Solid, White, 6" W (RF9WT)
- ZORO SELECT Antislip Tape, Yellow, 60 ft. L (GRAN4999)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 2"W (RF2OR)
- BON TOOL Bon 84-279 Caution Tape Red 3" X 1000 Foot (84-279)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings