Shop All Marking and Warning Tapes
Zoro Select
Hazard Marking Tape, Roll, 6In W, 180 ft. L
Mfr # 8PCN8
Zoro # G4904173
original price:
$12.25
5% off
$11.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Thickness 5 mil
- Adhesion Strength 18 oz/in
- Standards OSHA 1910.144
- Tape Format Continuous Roll
Product Information
- Brand Zoro Select
- MFR # 8PCN8
- Zoro # G4904173
- Country of Origin Taiwan, Province of China
- Category Marking and Warning Tapes
Dimensions
Width | 6 in |
Diameter | 3 in |
Roll Length | 180 ft |
Imperial Tape Width | 6 in |
Imperial Tape Length | 180 ft |
Details
Description
Floor Marking Tape, Continuous Roll, Solid, Green, 6 in, 180 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, White, 1-1/4"H (3WHT)
- NAPCO Heat Detector, White, For Gemini Panels (GEM-HEAT)
- MILWAUKEE TOOL Climbing Blue Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1305)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm Thickness, Nitrile, Powder-Free, XL, 1000 PK (60035PXL)
- ZORO SELECT Hazard Warning Tape, Roll, 3In W, 60 ft. L (9MG52)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 54 ft. L (3YRX5)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D720)
- ZORO SELECT Safety Warning Tape, Roll, 3In W, 60 ft. L (9TZM8)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (9PWE3)
- ZORO SELECT Hazard Marking Tape, Roll, 12In W, 54 ft. L (8AAC3)
- BRADY Floor Tape, Blue/White, 2 inx100 ft, Roll (170003)
- Zoro Select Marking and Warning Tapes