Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDPE Bar, 8ftx2", 0.25"T, White

  • Mfr # BULK-PS-PE-1054

  • Zoro # G816327510


product price: $10.39
/ea

Key Features

Shape
Rectangular
Water Absorption
0.01 %
Plastic Density
0.035 lb/cu in
Friction Coefficient
0.2
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-1054
Zoro #
G816327510
UPC #
-
Country of Origin
China

Dimensions

Plastic Length
8 ft
Plastic Width
2 in
Plastic Thickness
0.25 in

Details

Shape
Rectangular
Item
HDPE Bar
Water Absorption
0.01 %
Plastic Density
0.035 lb/cu in
Friction Coefficient
0.2
Color
White
Plastic Clarity
Opaque
Backing Type
No Backing
Standards
FDA, UL 94 HB
Material
HDPE
FDA Compliance
FDA Compliant
Impact Strength
30 ft-lb/in
Rockwell Hardness
45 HRM
Weight
1.63 lb
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
2.16 x 10^-4 K^-1
Flexural Modulus
1,364 MPa
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Machinability
100 %
Shore Hardness
60 Shore D
Static-Resistant
Not Static-Resistant
Maximum Temperature
180 Degrees F
Tensile Strength
3,500 psi
Minimum Temperature
-70 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
2.4 kV/mm

Description

HDPE Bar, HDPE, Plastic Length 8 ft, Plastic Width 2 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 30 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.