HDPE Bar, Black, 5.5 in W

  • Mfr # SLUMBERBK1.000X5.500X72.000REPRO
  • Zoro # G423550325
product price: 
$
28.19
/ea
Sold in multiples of 2 for $56.38

Key Features

Plastic Density
0.033 lb/cu in
Maximum Temperature
122 Degrees F
FDA Compliance
21 CFR 177.1520
Friction Coefficient
0.29
Machinability
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLUMBERBK1.000X5.500X72.000REPRO
Zoro #
G423550325
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
5.5 in
Plastic Length
6 ft
Plastic Thickness
1 in

Details

Plastic Density
0.033 lb/cu in
Maximum Temperature
122 Degrees F
FDA Compliance
21 CFR 177.1520
Friction Coefficient
0.29
Machinability
Not Rated
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
Plastic Clarity
Opaque
Water Absorption
0 %
Material
HDPE
Dielectric Strength
52 kV/mm
Item
HDPE Bar
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Color
Black
Light Transmission
84 %
Flexural Modulus
200,000 psi
Minimum Temperature
-40 Degrees F
Rockwell Hardness
65 HRR
Tensile Strength
4,600 psi
Scratch-Resistant
Scratch-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Weight
13.69 lb
Shore Hardness
69 Shore D
Fabrication
Extruded
Static-Resistant
Not Static-Resistant
Backing Type
No Backing
Impact Strength
14.1 ft-lb/in
UV-Resistant
Not UV-Resistant
Application
Outdoor Furniture,Site Furnishings,Park Benches, Flowerbeds,Retaining Walls,Dunnage,Window Casings,Custom Trim,Drink Rails,Industrial Packaging
Plastic Material
HDPE

Description

HDPE Bar, HDPE, Plastic Length 6 ft, Plastic Width 5.5 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 14.1 ft-lb/in, Friction Coefficient 0.29, Water Absorption 0 Percent, Plastic Density 0.033 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.