HDPE Bar, Bright White, 5.5 in W

  • Mfr # SLUMBERBW1.000X5.500X72.000REPRO
  • Zoro # G023550756
product price: 
$
45.29
/ea
Sold in multiples of 2 for $90.58

Key Features

Plastic Density
0.033 lb/cu in
Metal Detectable
Not Metal Detectable
Plastic Thickness
1 in
Dielectric Strength
52 kV/mm
Impact Strength
14.1 ft-lb/in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLUMBERBW1.000X5.500X72.000REPRO
Zoro #
G023550756
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
1 in
Plastic Width
5.5 in
Plastic Length
6 ft

Details

Plastic Density
0.033 lb/cu in
Metal Detectable
Not Metal Detectable
Dielectric Strength
52 kV/mm
Impact Strength
14.1 ft-lb/in
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
Backing Type
No Backing
Scratch-Resistant
Scratch-Resistant
Material
HDPE
Shore Hardness
69 Shore D
Light Transmission
84 %
Flexural Modulus
200,000 psi
Color
Bright White
Item
HDPE Bar
UV-Resistant
Not UV-Resistant
Rockwell Hardness
65 HRR
Fabrication
Extruded
Maximum Temperature
122 Degrees F
FDA Compliance
21 CFR 177.1520
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Minimum Temperature
-40 Degrees F
Plastic Clarity
Opaque
Machinability
Not Rated
Weight
13.69 lb
Water Absorption
0 %
Wear Rate
Not Rated
Tensile Strength
4,600 psi
Friction Coefficient
0.29
Plastic Material
HDPE
Application
Outdoor Furniture,Site Furnishings,Park Benches, Flowerbeds,Retaining Walls,Dunnage,Window Casings,Custom Trim,Drink Rails,Industrial Packaging

Description

HDPE Bar, HDPE, Plastic Length 6 ft, Plastic Width 5.5 in, Plastic Thickness 1 in, Bright White, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 14.1 ft-lb/in, Friction Coefficient 0.29, Water Absorption 0 Percent, Plastic Density 0.033 lb/cu in

Ratings & reviews