Shop ZORO SELECT

HDPE Bar, Gray, 5.5 in W

  • Mfr # SLUMBERGY1.000X5.500X48.000REPRO
  • Zoro # G923551242

product price: 
$
30.19
/ea
Sold in multiples of 3 for $90.57

Key Features

Machinability
Not Rated
Water Absorption
0 %
Scratch-Resistant
Scratch-Resistant
Fabrication
Extruded
Impact Strength
14.1 ft-lb/in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLUMBERGY1.000X5.500X48.000REPRO
Zoro #
G923551242
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
5.5 in
Plastic Length
4 ft
Plastic Thickness
1 in

Details

Machinability
Not Rated
Color
Gray
Water Absorption
0 %
Scratch-Resistant
Scratch-Resistant
Fabrication
Extruded
Impact Strength
14.1 ft-lb/in
Tensile Strength
4,600 psi
FDA Compliance
21 CFR 177.1520
Material
HDPE
Maximum Temperature
122 Degrees F
Minimum Temperature
-40 Degrees F
Item
HDPE Bar
Metal Detectable
Not Metal Detectable
Weight
9.12 lb
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Flexural Modulus
200,000 psi
Backing Type
No Backing
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
Plastic Clarity
Opaque
Rockwell Hardness
65 HRR
Wear Rate
Not Rated
Shore Hardness
69 Shore D
Friction Coefficient
0.29
Dielectric Strength
52 kV/mm
Plastic Density
0.033 lb/cu in
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Light Transmission
84 %
Application
Outdoor Furniture,Site Furnishings,Park Benches, Flowerbeds,Retaining Walls,Dunnage,Window Casings,Custom Trim,Drink Rails,Industrial Packaging
Plastic Material
HDPE

Description

HDPE Bar, HDPE, Plastic Length 4 ft, Plastic Width 5.5 in, Plastic Thickness 1 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 14.1 ft-lb/in, Friction Coefficient 0.29, Water Absorption 0 Percent, Plastic Density 0.033 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.