Shop ZORO SELECT

HDPE Bar, Brazilian Walnut, 5.5 in W

  • Mfr # SLUMBERGBW1.500X5.500X72.000REPRO
  • Zoro # G423551568

product price: 
$
94.79
/ea
Sold in multiples of 2 for $189.58

Key Features

Impact Strength
14.1 ft-lb/in
Maximum Temperature
122 Degrees F
Weight
20.53 lb
Dielectric Strength
52 kV/mm
Machinability
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLUMBERGBW1.500X5.500X72.000REPRO
Zoro #
G423551568
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
1.5 in
Plastic Width
5.5 in
Plastic Length
6 ft

Details

Impact Strength
14.1 ft-lb/in
Maximum Temperature
122 Degrees F
Weight
20.53 lb
Dielectric Strength
52 kV/mm
Machinability
Not Rated
Static-Resistant
Not Static-Resistant
Backing Type
No Backing
Wear Rate
Not Rated
Flexural Modulus
200,000 psi
Metal Detectable
Not Metal Detectable
Tensile Strength
4,600 psi
Light Transmission
84 %
Plastic Density
0.033 lb/cu in
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Shore Hardness
69 Shore D
Scratch-Resistant
Scratch-Resistant
UV-Resistant
Not UV-Resistant
Rockwell Hardness
65 HRR
Fabrication
Extruded
FDA Compliance
21 CFR 177.1520
Material
HDPE
Item
HDPE Bar
Friction Coefficient
0.29
Plastic Clarity
Opaque
Color
Brazilian Walnut
Minimum Temperature
-40 Degrees F
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
Water Absorption
0 %
Plastic Material
HDPE
Application
Outdoor Furniture,Site Furnishings,Park Benches, Flowerbeds,Retaining Walls,Dunnage,Window Casings,Custom Trim,Drink Rails,Industrial Packaging

Description

HDPE Bar, HDPE, Plastic Length 6 ft, Plastic Width 5.5 in, Plastic Thickness 1.5 in, Brazilian Walnut, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 14.1 ft-lb/in, Friction Coefficient 0.29, Water Absorption 0 Percent, Plastic Density 0.033 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.