HDPE Bar, Black, 3.5 in W

  • Mfr # SLUMBERBK1.500X3.500X72.000REPRO
  • Zoro # G223552895
product price: 
$
34.29
/ea
Sold in multiples of 2 for $68.58

Key Features

Plastic Density
0.033 lb/cu in
Impact Strength
14.1 ft-lb/in
Light Transmission
84 %
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Not Static-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLUMBERBK1.500X3.500X72.000REPRO
Zoro #
G223552895
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
3.5 in
Plastic Length
6 ft
Plastic Thickness
1.5 in

Details

Plastic Density
0.033 lb/cu in
Impact Strength
14.1 ft-lb/in
Light Transmission
84 %
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Minimum Temperature
-40 Degrees F
Water Absorption
0 %
Tensile Strength
4,600 psi
Plastic Clarity
Opaque
Material
HDPE
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
Dielectric Strength
52 kV/mm
Fabrication
Extruded
Machinability
Not Rated
Weight
13.07 lb
Maximum Temperature
122 Degrees F
Rockwell Hardness
65 HRR
Shore Hardness
69 Shore D
Backing Type
No Backing
Item
HDPE Bar
Color
Black
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
FDA Compliance
21 CFR 177.1520
Friction Coefficient
0.29
Flexural Modulus
200,000 psi
Plastic Material
HDPE
Application
Outdoor Furniture,Site Furnishings,Park Benches, Flowerbeds,Retaining Walls,Dunnage,Window Casings,Custom Trim,Drink Rails,Industrial Packaging

Description

HDPE Bar, HDPE, Plastic Length 6 ft, Plastic Width 3.5 in, Plastic Thickness 1.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 14.1 ft-lb/in, Friction Coefficient 0.29, Water Absorption 0 Percent, Plastic Density 0.033 lb/cu in

Ratings & reviews