HDPE Bar, Bright White, 1.75 in W

  • Mfr # SLUMBERBW.750X1.750X72R250
  • Zoro # G423551100
product price: 
$
12.29
/ea

Key Features

Impact Strength
14.1 ft-lb/in
Maximum Temperature
122 Degrees F
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Water Absorption
0 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLUMBERBW.750X1.750X72R250
Zoro #
G423551100
UPC #
-
Country of Origin
United States
Impact Strength
14.1 ft-lb/in
Maximum Temperature
122 Degrees F
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Water Absorption
0 %
Minimum Temperature
-40 Degrees F
Tensile Strength
4,600 psi
Rockwell Hardness
65 HRR
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
Plastic Clarity
Opaque
Dielectric Strength
52 kV/mm
Friction Coefficient
0.29
Wear Rate
Not Rated
Fabrication
Extruded
FDA Compliance
21 CFR 177.1520
Metal Detectable
Not Metal Detectable
Plastic Density
0.033 lb/cu in
Static-Resistant
Not Static-Resistant
Material
HDPE
Weight
3.27 lb
Shore Hardness
69 Shore D
Item
HDPE Bar
Color
Bright White
Scratch-Resistant
Scratch-Resistant
Flexural Modulus
200,000 psi
Backing Type
No Backing
Machinability
Not Rated
Light Transmission
84 %

Dimensions

Plastic Length
6 ft
Plastic Width
1.75 in
Plastic Thickness
0.75 in

Description

HDPE Bar, HDPE, Plastic Length 6 ft, Plastic Width 1.75 in, Plastic Thickness 0.75 in, Bright White, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 14.1 ft-lb/in, Friction Coefficient 0.29, Water Absorption 0 Percent, Plastic Density 0.033 lb/cu in

Ratings & reviews