HDPE Bar, Weathered Wood, 1.75 in W

  • Mfr # SLUMBERWW.750X1.750X48R250
  • Zoro # G623552303
product price: 
$
8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Impact Strength
14.1 ft-lb/in
Plastic Thickness
0.75 in
Rockwell Hardness
65 HRR
Water Absorption
0 %
Light Transmission
84 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLUMBERWW.750X1.750X48R250
Zoro #
G623552303
UPC #
-
Country of Origin
United States
Impact Strength
14.1 ft-lb/in
Rockwell Hardness
65 HRR
Water Absorption
0 %
Light Transmission
84 %
UV-Resistant
Not UV-Resistant
Flexural Modulus
200,000 psi
Scratch-Resistant
Scratch-Resistant
Minimum Temperature
-40 Degrees F
Plastic Clarity
Opaque
Weight
2.18 lb
Color
Weathered Wood
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Backing Type
No Backing
Machinability
Not Rated
Maximum Temperature
122 Degrees F
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Plastic Density
0.033 lb/cu in
Dielectric Strength
52 kV/mm
Material
HDPE
Item
HDPE Bar
Static-Resistant
Not Static-Resistant
Fabrication
Extruded
Friction Coefficient
0.29
Tensile Strength
4,600 psi
Shore Hardness
69 Shore D
FDA Compliance
21 CFR 177.1520
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790

Dimensions

Plastic Thickness
0.75 in
Plastic Length
4 ft
Plastic Width
1.75 in

Description

HDPE Bar, HDPE, Plastic Length 4 ft, Plastic Width 1.75 in, Plastic Thickness 0.75 in, Weathered Wood, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 14.1 ft-lb/in, Friction Coefficient 0.29, Water Absorption 0 Percent, Plastic Density 0.033 lb/cu in

Ratings & reviews