HDPE Bar, Bright White, 3.5 in W

  • Mfr # SLUMBERBW.750X3.500X72REPRO
  • Zoro # G123552605
product price: 
$
25.59
/ea
Sold in multiples of 2 for $51.18

Key Features

Shore Hardness
69 Shore D
Fabrication
Extruded
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Flexural Modulus
200,000 psi
Plastic Clarity
Opaque
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLUMBERBW.750X3.500X72REPRO
Zoro #
G123552605
UPC #
-
Country of Origin
United States
Shore Hardness
69 Shore D
Item
HDPE Bar
Fabrication
Extruded
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Flexural Modulus
200,000 psi
Plastic Clarity
Opaque
Impact Strength
14.1 ft-lb/in
Material
HDPE
UV-Resistant
Not UV-Resistant
Friction Coefficient
0.29
Dielectric Strength
52 kV/mm
Wear Rate
Not Rated
Water Absorption
0 %
Rockwell Hardness
65 HRR
Scratch-Resistant
Scratch-Resistant
Color
Bright White
Weight
6.53 lb
Maximum Temperature
122 Degrees F
Light Transmission
84 %
Machinability
Not Rated
FDA Compliance
21 CFR 177.1520
Backing Type
No Backing
Plastic Density
0.033 lb/cu in
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
Tensile Strength
4,600 psi
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Minimum Temperature
-40 Degrees F
Application
Outdoor Furniture,Site Furnishings,Park Benches, Flowerbeds,Retaining Walls,Dunnage,Window Casings,Custom Trim,Drink Rails,Industrial Packaging
Plastic Material
HDPE

Dimensions

Plastic Thickness
0.75 in
Plastic Width
3.5 in
Plastic Length
6 ft

Description

HDPE Bar, HDPE, Plastic Length 6 ft, Plastic Width 3.5 in, Plastic Thickness 0.75 in, Bright White, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 14.1 ft-lb/in, Friction Coefficient 0.29, Water Absorption 0 Percent, Plastic Density 0.033 lb/cu in

Ratings & reviews