HDPE Bar, Brazilian Walnut, 1.75 in W

  • Mfr # SLUMBERWGBW.750X1.750X72R250
  • Zoro # G923549515
product price: 
$
14.79
/ea
Sold in multiples of 2 for $29.58

Key Features

Wear Rate
Not Rated
Plastic Clarity
Opaque
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
Scratch-Resistant
Scratch-Resistant
Shore Hardness
69 Shore D
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLUMBERWGBW.750X1.750X72R250
Zoro #
G923549515
UPC #
-
Country of Origin
United States
Wear Rate
Not Rated
Plastic Clarity
Opaque
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
Scratch-Resistant
Scratch-Resistant
Shore Hardness
69 Shore D
Material
HDPE
Machinability
Not Rated
Light Transmission
84 %
Plastic Density
0.033 lb/cu in
UV-Resistant
Not UV-Resistant
Friction Coefficient
0.29
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Weight
3.27 lb
Water Absorption
0 %
Fabrication
Extruded
Item
HDPE Bar
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Flexural Modulus
200,000 psi
Color
Brazilian Walnut
Minimum Temperature
-40 Degrees F
Impact Strength
14.1 ft-lb/in
Tensile Strength
4,600 psi
Dielectric Strength
52 kV/mm
Backing Type
No Backing
FDA Compliance
21 CFR 177.1520
Maximum Temperature
122 Degrees F
Rockwell Hardness
65 HRR
Application
Outdoor Furniture,Site Furnishings,Park Benches, Flowerbeds,Retaining Walls,Dunnage,Window Casings,Custom Trim,Drink Rails,Industrial Packaging
Plastic Material
HDPE

Dimensions

Plastic Thickness
0.75 in
Plastic Length
6 ft
Plastic Width
1.75 in

Description

HDPE Bar, HDPE, Plastic Length 6 ft, Plastic Width 1.75 in, Plastic Thickness 0.75 in, Brazilian Walnut, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 14.1 ft-lb/in, Friction Coefficient 0.29, Water Absorption 0 Percent, Plastic Density 0.033 lb/cu in

Ratings & reviews