HDPE Bar, Black, 5.5 in W

  • Mfr # SLUMBERBK.750X5.500X48REPRO
  • Zoro # G123550588
product price: 
$
16.69
/ea
Sold in multiples of 3 for $50.07

Key Features

Rockwell Hardness
65 HRR
Dielectric Strength
52 kV/mm
Fabrication
Extruded
Scratch-Resistant
Scratch-Resistant
Backing Type
No Backing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLUMBERBK.750X5.500X48REPRO
Zoro #
G123550588
UPC #
-
Country of Origin
United States
Rockwell Hardness
65 HRR
Dielectric Strength
52 kV/mm
Fabrication
Extruded
Scratch-Resistant
Scratch-Resistant
Backing Type
No Backing
Weight
6.84 lb
Light Transmission
84 %
Flexural Modulus
200,000 psi
Friction Coefficient
0.29
Plastic Clarity
Opaque
Item
HDPE Bar
Material
HDPE
Minimum Temperature
-40 Degrees F
Water Absorption
0 %
Shore Hardness
69 Shore D
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Wear Rate
Not Rated
Machinability
Not Rated
FDA Compliance
21 CFR 177.1520
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
UV-Resistant
Not UV-Resistant
Color
Black
Impact Strength
14.1 ft-lb/in
Tensile Strength
4,600 psi
Plastic Density
0.033 lb/cu in
Static-Resistant
Not Static-Resistant
Maximum Temperature
122 Degrees F
Metal Detectable
Not Metal Detectable
Plastic Material
HDPE
Application
Outdoor Furniture,Site Furnishings,Park Benches, Flowerbeds,Retaining Walls,Dunnage,Window Casings,Custom Trim,Drink Rails,Industrial Packaging

Dimensions

Plastic Thickness
0.75 in
Plastic Length
4 ft
Plastic Width
5.5 in

Description

HDPE Bar, HDPE, Plastic Length 4 ft, Plastic Width 5.5 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 14.1 ft-lb/in, Friction Coefficient 0.29, Water Absorption 0 Percent, Plastic Density 0.033 lb/cu in

Ratings & reviews