Shop ZORO SELECT

HDPE Bar, Gray, 3.5 in W

  • Mfr # SLUMBERGY1.500X3.500X48.000REPRO
  • Zoro # G223550105

product price: 
$
32.15
/ea
Sold in multiples of 3 for $96.45

Key Features

Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
Machinability
Not Rated
Weight
8.71 lb
Backing Type
No Backing
Light Transmission
84 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLUMBERGY1.500X3.500X48.000REPRO
Zoro #
G223550105
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
1.5 in
Plastic Length
4 ft
Plastic Width
3.5 in

Details

Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
Machinability
Not Rated
Color
Gray
Weight
8.71 lb
Backing Type
No Backing
Light Transmission
84 %
FDA Compliance
21 CFR 177.1520
Plastic Clarity
Opaque
Scratch-Resistant
Scratch-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Tensile Strength
4,600 psi
Plastic Density
0.033 lb/cu in
UV-Resistant
Not UV-Resistant
Shore Hardness
69 Shore D
Impact Strength
14.1 ft-lb/in
Maximum Temperature
122 Degrees F
Rockwell Hardness
65 HRR
Item
HDPE Bar
Water Absorption
0 %
Flexural Modulus
200,000 psi
Friction Coefficient
0.29
Material
HDPE
Dielectric Strength
52 kV/mm
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Minimum Temperature
-40 Degrees F
Fabrication
Extruded
Plastic Material
HDPE
Application
Outdoor Furniture,Site Furnishings,Park Benches, Flowerbeds,Retaining Walls,Dunnage,Window Casings,Custom Trim,Drink Rails,Industrial Packaging

Description

HDPE Bar, HDPE, Plastic Length 4 ft, Plastic Width 3.5 in, Plastic Thickness 1.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 14.1 ft-lb/in, Friction Coefficient 0.29, Water Absorption 0 Percent, Plastic Density 0.033 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.