Shop ZORO SELECT
See all product information
Create Account
HDPE Bar, Weathered Wood, 5.5 in W
- Mfr # SLUMBERWW1.500X5.500X72.000REPRO
- Zoro # G423549855
product price:Â
$
75.49
/ea
Sold in multiples of 2 for
$150.98
Key Features
Water Absorption
0 %
Maximum Temperature
122 Degrees F
Rockwell Hardness
65 HRR
Friction Coefficient
0.29
Static-Resistant
Not Static-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLUMBERWW1.500X5.500X72.000REPRO
- Zoro #
- G423549855
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Plastic Width
- 5.5 in
- Plastic Thickness
- 1.5 in
- Plastic Length
- 6 ft
Description
HDPE Bar, HDPE, Plastic Length 6 ft, Plastic Width 5.5 in, Plastic Thickness 1.5 in, Weathered Wood, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 14.1 ft-lb/in, Friction Coefficient 0.29, Water Absorption 0 Percent, Plastic Density 0.033 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.