Shop ZORO SELECT

HDPE Bar, Gray, 3.5 in W

  • Mfr # SLUMBERGY1.500X3.500X72.000REPRO
  • Zoro # G423550714

product price: 
$
48.15
/ea
Sold in multiples of 2 for $96.30

Key Features

Rockwell Hardness
65 HRR
Plastic Clarity
Opaque
Water Absorption
0 %
Fabrication
Extruded
Backing Type
No Backing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLUMBERGY1.500X3.500X72.000REPRO
Zoro #
G423550714
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
6 ft
Plastic Thickness
1.5 in
Plastic Width
3.5 in

Details

Rockwell Hardness
65 HRR
Plastic Clarity
Opaque
Water Absorption
0 %
Fabrication
Extruded
Backing Type
No Backing
Static-Resistant
Not Static-Resistant
Impact Strength
14.1 ft-lb/in
Friction Coefficient
0.29
Weight
13.07 lb
Plastic Density
0.033 lb/cu in
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Light Transmission
84 %
Tensile Strength
4,600 psi
UV-Resistant
Not UV-Resistant
Minimum Temperature
-40 Degrees F
Dielectric Strength
52 kV/mm
Scratch-Resistant
Scratch-Resistant
Flexural Modulus
200,000 psi
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
FDA Compliance
21 CFR 177.1520
Machinability
Not Rated
Material
HDPE
Maximum Temperature
122 Degrees F
Color
Gray
Item
HDPE Bar
Wear Rate
Not Rated
Shore Hardness
69 Shore D

Description

HDPE Bar, HDPE, Plastic Length 6 ft, Plastic Width 3.5 in, Plastic Thickness 1.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 14.1 ft-lb/in, Friction Coefficient 0.29, Water Absorption 0 Percent, Plastic Density 0.033 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.