Shop ZORO SELECT

HDPE Bar, Gray, 5.5 in W

  • Mfr # SLUMBERGY.750X5.500X72REPRO
  • Zoro # G723552326

product price: 
$
37.59
/ea

Key Features

Friction Coefficient
0.29
Light Transmission
84 %
Wear Rate
Not Rated
Dielectric Strength
52 kV/mm
Plastic Density
0.033 lb/cu in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLUMBERGY.750X5.500X72REPRO
Zoro #
G723552326
UPC #
-
Country of Origin
United States
Friction Coefficient
0.29
Light Transmission
84 %
Wear Rate
Not Rated
Dielectric Strength
52 kV/mm
Plastic Density
0.033 lb/cu in
Impact Strength
14.1 ft-lb/in
Material
HDPE
Minimum Temperature
-40 Degrees F
Scratch-Resistant
Scratch-Resistant
Rockwell Hardness
65 HRR
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
Plastic Clarity
Opaque
Color
Gray
Item
HDPE Bar
Machinability
Not Rated
Water Absorption
0 %
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Maximum Temperature
122 Degrees F
Weight
10.27 lb
Backing Type
No Backing
Shore Hardness
69 Shore D
FDA Compliance
21 CFR 177.1520
Fabrication
Extruded
Metal Detectable
Not Metal Detectable
Flexural Modulus
200,000 psi
Static-Resistant
Not Static-Resistant
Tensile Strength
4,600 psi
UV-Resistant
Not UV-Resistant

Dimensions

Plastic Width
5.5 in
Plastic Length
6 ft
Plastic Thickness
0.75 in

Description

HDPE Bar, HDPE, Plastic Length 6 ft, Plastic Width 5.5 in, Plastic Thickness 0.75 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 14.1 ft-lb/in, Friction Coefficient 0.29, Water Absorption 0 Percent, Plastic Density 0.033 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.