Shop ZORO SELECT

HDPE Bar, Weathered Wood, 3.5 in W

  • Mfr # SLUMBERWW1.500X3.500X48.000REPRO
  • Zoro # G023552972

product price: 
$
32.15
/ea
Sold in multiples of 3 for $96.45

Key Features

Machinability
Not Rated
Wear Rate
Not Rated
Backing Type
No Backing
FDA Compliance
21 CFR 177.1520
Water Absorption
0 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLUMBERWW1.500X3.500X48.000REPRO
Zoro #
G023552972
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
1.5 in
Plastic Length
4 ft
Plastic Width
3.5 in

Details

Machinability
Not Rated
Wear Rate
Not Rated
Backing Type
No Backing
FDA Compliance
21 CFR 177.1520
Water Absorption
0 %
Plastic Clarity
Opaque
Item
HDPE Bar
Color
Weathered Wood
Flexural Modulus
200,000 psi
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Fabrication
Extruded
Maximum Temperature
122 Degrees F
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Weight
8.71 lb
Tensile Strength
4,600 psi
Friction Coefficient
0.29
Dielectric Strength
52 kV/mm
Impact Strength
14.1 ft-lb/in
Shore Hardness
69 Shore D
Material
HDPE
Rockwell Hardness
65 HRR
Minimum Temperature
-40 Degrees F
Metal Detectable
Not Metal Detectable
Plastic Density
0.033 lb/cu in
Light Transmission
84 %
Scratch-Resistant
Scratch-Resistant
Application
Outdoor Furniture,Site Furnishings,Park Benches, Flowerbeds,Retaining Walls,Dunnage,Window Casings,Custom Trim,Drink Rails,Industrial Packaging
Plastic Material
HDPE

Description

HDPE Bar, HDPE, Plastic Length 4 ft, Plastic Width 3.5 in, Plastic Thickness 1.5 in, Weathered Wood, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 14.1 ft-lb/in, Friction Coefficient 0.29, Water Absorption 0 Percent, Plastic Density 0.033 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.