HDPE Plastic Sheet 24" L x 8" W x 1/16" Thick
- Mfr # BULK-PS-PE-364
- Zoro # G7800184
product price:Â
$
9.99
/ea
Key Features
Plastic Material
HDPE
Plastic Thickness
1/16 in
Plastic Width
8"
Plastic Length
24"
Plastic Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PS-PE-364
- Zoro #
- G7800184
- UPC #
- 193005884291
- Country of Origin
- China
- Item
- Plastic Sheet
- Plastic Material
- HDPE
- Plastic Color
- White
- Tensile Strength
- 3,500 psi
- Impact Strength
- 3.0 ft. - lbs./in.
- Thickness Tolerance
- (-0.004" - +0.001")
- Standards
- FDA, UL 94 HB
- Operating Temp. Range
- -70 Degrees to 180 Degrees F
- Material
- HDPE
- Plastic Hardness
- 60D
- Water Absorption
- 0.0001
- Plastic Density
- 0.035 lbs / cu. in.
- Friction Rating
- Very Slippery
- Water Absorption Rating
- Excellent
- Backing Type
- Plain
- Shape
- Sheet
- Plastic Clarity
- Opaque
- Friction Coefficient
- 0.2
- Impact Strength Rating
- Good
- Tensile Strength Rating
- Poor
- Grade
- Standard
Dimensions
- Plastic Thickness
- 1/16 in
- Plastic Width
- 8"
- Plastic Length
- 24"
- Length Tolerance
- (-1" - +1")
- Width Tolerance
- (-0.25" - +0.25")
- Width
- 8"
- Length
- 24"
- Thickness
- 1/16"
Description
HDPE Sheet, HDPE, Grade Standard, Plastic Length 24 in, Plastic Width 8 in, Plastic Thickness 0.0625 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.035 lb/cu in, Plastic Hardness 60D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.