Shop ZORO SELECT
See all product information
Create Account
Heat Shrink Tubing, Black, 48 in
- Mfr # ST062BK-48-1pk
- Zoro # G022917536
product price:Â
$
1.39
/ea
Sold in multiples of 5 for
$6.95
Key Features
Shrink Tubing Properties
Fuel and Oil-Resistant, Solvent-Resistant, UV Light-Resistant
I.D. Before Shrinking
0.06 in
Package Style
Individual Pieces
Color
Black
Min. Shrink Temp.
90 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST062BK-48-1pk
- Zoro #
- G022917536
- UPC #
- -
- Country of Origin
- China
- Shrink Tubing Properties
- Fuel and Oil-Resistant, Solvent-Resistant, UV Light-Resistant
- I.D. Before Shrinking
- 0.06 in
- Package Style
- Individual Pieces
- Color
- Black
- Min. Shrink Temp.
- 90 Degrees C
- Shrink Ratio
- 2:1
- Min. Temp. Rating
- -55 Degrees C
- Dielectric Strength
- 600 V
- Standards
- CSA C22.2 No. 198.1, SAE-AMS-DTL-23053/5, Class 1 and 2, UL 224
- Material
- Cross-Linked Polyolefin
- Flame Retardant
- No
- I.D. After Shrinking
- 0.03 in
- Temp. Range
- -55 Degrees C to 135 Degrees C
- Features
- Fuel Resistant, Oil Resistant
- Item
- Heat Shrink Tubing
- Max. Temp. Rating
- 135 Degrees C
- Shell Material
- Cross-Linked Polyolefin
- Wire Color
- Black
- Traction Material
- Cross-Linked Polyolefin
Dimensions
- Wall Thickness After Shrinking
- 0.02 in
- Length
- 48 in
- Fits Chest Size
- Fuel Resistant, Oil Resistant
Description
Heat Shrink Tubing, Thin Wall, Material Cross-Linked Polyolefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, I.D. Before Shrinking 0.06 in, I.D. After Shrinking 0.03 in, Wall Thickness After Shrinking 0.02 in, Length 48 in, Shrink Tubing Properties Fuel and Oil-Resistant, Solvent-Resistant, UV Light-Resistant, Color Black, Temp. Range -55 Degrees C to 135 Degrees C, Package Style Individual Pieces, Min. Shrink Temp. 90 Degrees C, Dielectric Strength 600 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.