Shop ZORO SELECT
See all product information
Create Account
Heat Shrink Tubing, Clear, 6 in, PK20
- Mfr # ST125CL-6-20pk
- Zoro # G322917311
product price:Â
$
3.99
/pk of 20, $0.20/ea
Key Features
Flame Retardant
No
Min. Temp. Rating
-55 Degrees C
Temp. Range
-55 Degrees C to 135 Degrees C
Features
Fuel Resistant, Oil Resistant
Wall Thickness After Shrinking
0.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST125CL-6-20pk
- Zoro #
- G322917311
- UPC #
- -
- Country of Origin
- China
- Flame Retardant
- No
- Min. Temp. Rating
- -55 Degrees C
- Temp. Range
- -55 Degrees C to 135 Degrees C
- Features
- Fuel Resistant, Oil Resistant
- I.D. After Shrinking
- 0.06 in
- I.D. Before Shrinking
- 0.13 in
- Shrink Ratio
- 2:1
- Package Style
- Individual Pieces
- Max. Temp. Rating
- 135 Degrees C
- Material
- Cross-Linked Polyolefin
- Standards
- SAE-AMS-DTL-23053/5, Class 1 and 2
- Item
- Heat Shrink Tubing
- Color
- Clear
- Min. Shrink Temp.
- 90 Degrees C
- Shrink Tubing Properties
- Fuel and Oil-Resistant, Solvent-Resistant
- Shell Material
- Cross-Linked Polyolefin
- Wire Color
- Clear
- Traction Material
- Cross-Linked Polyolefin
Dimensions
- Wall Thickness After Shrinking
- 0.02 in
- Length
- 6 in
- Fits Chest Size
- Fuel Resistant, Oil Resistant
Description
Heat Shrink Tubing, Thin Wall, Material Cross-Linked Polyolefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, I.D. Before Shrinking 0.13 in, I.D. After Shrinking 0.06 in, Wall Thickness After Shrinking 0.02 in, Length 6 in, Shrink Tubing Properties Fuel and Oil-Resistant, Solvent-Resistant, Color Clear, Temp. Range -55 Degrees C to 135 Degrees C, Package Style Individual Pieces, Min. Shrink Temp. 90 Degrees C, Max. Temp. Rating 135 Degrees C, Min. Temp. Rating -55 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.