Shop All Regulators
Zoro Select
Heavy Duty Oxygen Regulator, CGA540
Mfr # R350-540
Zoro # G1240038
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Connection 9/16"-18
- Inlet Connection Size 0.908"-14
- Outlet Pressure (Maximum) 125 psig
- Outlet Connection Gender Male
- Number of Stages Single Stage
Product Information
- Brand Zoro Select
- MFR # R350-540
- Zoro # G1240038
- UPC # 688456117956
- Country of Origin China
- Category Regulators
Dimensions
Inlet Connection Size | 0.908"-14 |
Outlet Connection Size | 9/16"-18 |
Details
Description
Oxygen Regulator, Number of Stages Single Stage, Compatible Gas Type Oxygen, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.908 In.-14, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Body Finish Polished, Diaphragm Material Stainless Steel; Rubber, CGA Number CGA 540, Inlet Pressure (Maximum) 3,000 psig
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Twin Welding Hose Assembly, 3/8" x 25', Grade T (PW38-25T)
- VICTOR Gas Regulator, Single Stage, CGA-677, 300 to 4500 psi, Use With: Argon, Helium, Nitrogen (0781-1473)
- RADNOR Gas Diffuser, Brass, Tweco, Standard, PK5 (RAD64002720)
- ARC-ZONE Monster14 Replacement Screen Stack, 3/32" Electrodes (A-MN14SS-332)
- ZORO SELECT Medium Duty Oxygen Regulator, CGA540 (R250-540)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-590, 0 to 125 psi, Use With: Air (KH1118)
- UNIWELD Gas Calibration Flowmeter Regulator, Single Stage, CGA-580, 10 to 70 scfh, Use With: Argon (KFR14)
- SMITH EQUIPMENT Flow Gauge Regulator, Single Stage, CGA-580, 50 cfh, Use With: Argon (31-50-580-6)
- VICTOR Gas Regulator, Single Stage, CGA 300, 2 to 15 psi, Use With: Acetylene (0781-3603)
- TURBOTORCH Tip, Air/Acetylene (0386-0102)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (KH1135)
- Zoro Select Regulators