Heavy Jam Nut, 3/4"-10, Steel, Zinc Plated, 0.398 to 0.446 in Ht, 400 PK

  • Mfr # 75NHHJ

  • Zoro # G2443419


product price:  $199.99
/pk 400, $0.50/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Hex Height
0.398 to 0.446 in
Hex Width
1.212 to 1.250 in
Standards
ASME B18.2.2, SAE J995
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75NHHJ
Zoro #
G2443419
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/4"-10
Hex Height
0.398 to 0.446 in
Hex Width
1.212 to 1.250 in

Details

Item
Heavy Jam Nut
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch

Description

Hex Nuts,3/4-10 HEAVY HEx JAM NU,PK400, Package Quantity 400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.