Zoro Homepage

Hex Bushing, 316 SS, 1 x 1/4", BSPT

  • Mfr # ZUSA-PF-8462

  • Zoro # G900420998


product price: $25.49
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Stainless Steel
Hex Size
35 mm
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Oil, Potable Water, Steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8462
Zoro #
G900420998
UPC #
193005126384
Country of Origin
China

Dimensions

Hex Size
35 mm
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1/4 in
Overall Length
30 mm

Details

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings w/ Thread Sealant
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Oil, Potable Water, Steam
Standards
ISO 7-1
Color
Silver
Fitting Side A Type
BSPT
Material Grade
316
Fitting Side A Pipe Threading
11
Low Lead Compliance Level
Compliant
Thread Sealant Type
PTFE
Fitting Side B Type
BSPT
Fitting Side B Pipe Threading
19
Fitting Side B Gender
Female
Includes Seal
No
Maximum Operating Pressure
150 psi
Includes Pre-Applied Thread Sealant
Yes
Fitting Side A Gender
Male
Class
Class 150

Description

Hex Bushing, Stainless Steel, 316, Class Class 150, 1 in, Male, BSPT, 11, 1/4 in, Female, BSPT, 19, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.