Shop All Brass Pipe Fittings
Zoro Select
Hex Bushing, Brass, 2 1/2 x 1 1/2 in
Mfr # ZUSA-PF-10252
Zoro # G800424522
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Color Brown
- Standards NSF 61
- Application Air, Natural Gas, Oil, Potable Water
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10252
- Zoro # G800424522
- UPC # 193005108366
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Details
Description
Hex Bushing, Brass, Class Class 125, 2 1/2 in, Male, NPT, 8, 1 1/2 in, Female, NPT, 12, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 125795 (125795)
- ZORO SELECT 1/4" FNPT Stainless Steel Ball Valve Inline (06Q221N06014)
- ANVIL Clevis Hanger, 12.688"H, Steel (500357810)
- RINNAI 12" Condensing Horizontal Vent Termination, 2x4 Concentric Kit (229012NPP)
- ZORO SELECT Red Brass Coupling, FNPT, 3" Pipe Size (1VFF5)
- ZORO SELECT Brass Cap, FNPT, 1/4" Pipe Size (706108-04)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/8" x 1/8" Pipe Size (1VFV5)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 3/8" x 1/4" Pipe Size (22UL36)
- ZORO SELECT Brass Reducing Bushing, MNPT x FNPT, 3/4" x 1/2" Pipe Size 5 PK (6AYX1)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/4" x 3/4" Pipe Size (6RCW7)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1" x 3/8" Pipe Size (1VFY7)
- Zoro Select Fittings