Zoro Select
Hex Bushing, Brass, 3/8 x 1/4 in, NPT
Mfr # ZUSA-PF-10610
Zoro # G500425034
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Standards NSF 61
- Application Air, Natural Gas, Oil, Potable Water
- Overall Length 2 1/16 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showr, SglSet, Raincan ShwrHd Ch (RP50841)
- KEENEY MFG FLUSH VALVE -TOTO GRB 3"" (K835-12)
- THRIFCO PLUMBING 4 Way Countersink Cleanout Plug Wrench (5110017)
- SLOAN A143A Cp Body & 2 1/16 Tail Solenoid (0301644)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/8" x 1/8" Pipe Size (1VFV5)
- ZORO SELECT Brass Hex Head Plug, MNPT, 1/8" Pipe Size 10 PK (6AZA5)
- ZORO SELECT Brass Coupling, FNPT, 1/2" Pipe Size 10 PK (6CTE9)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size (1VEW3)
- ZORO SELECT Red Brass Cored Plug, MNPT, 1" Pipe Size (1VFR7)
- ZORO SELECT Brass Union, FNPT, 1/2" Pipe Size (706104-08)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 3/4" x 1/4" Pipe Size (22UL39)
- Zoro Select Brass Pipe Fittings