Shop ZORO SELECT
See all product information
Create Account
Hex Bushing Brass Brass Class 125 Pipe Fittings, 3/4 in Male BSPT X 1/2 in Female BSPT
- Mfr # ZUSA-PF-10268
- Zoro # G200424504
product price:Â
$
18.15
/ea
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Color
Gold
Standards
NSF 61
Application
Air, Gases, Oils, Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-10268
- Zoro #
- G200424504
- UPC #
- 193005108571
- Country of Origin
- Thailand
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Brass
- Item
- Metal Pipe Straight
- Color
- Gold
- Standards
- NSF 61
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side B Gender
- Female
- Maximum Operating Pressure
- 200 psi
- Includes Pre-Applied Thread Sealant
- No
- Class
- Class 125
- Fitting Side A Pipe Threading
- 14
- Fitting Side A Gender
- Male
- Fitting Side B Type
- Threaded
- Fitting Side A Type
- Threaded
- Fitting Side B Pipe Threading
- 14
- Includes Seal
- No
- Low Lead Certified Standard
- NSF 61; NSF 372
- Low Lead Compliance Level
- Certified
- Material Grade
- C89833
- For Pipe Schedule
- Schedule 40
- Side A Thread Type
- BSPT
- Finish/Coating
- None
- Side B Thread Type
- BSPT
- Wire Color
- Gold
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Hex Size
- 1 1/8 in
- Overall Length
- 55/64 in
- Fitting Thread Size A
- 3/4"-14
- Fitting Thread Size B
- 1/2"-14
- Wire Rope Length
- 55/64 in
- Length
- 55/64 in
Description
Hex Bushing, Brass, Class Class 125, 3/4 in, Male, BSPT, 14, 1/2 in, Female, BSPT, 14, 200 psi Maximum Operating Pressure
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.