Shop ZORO SELECT

Hex Head Cap Screw, SS, 1 9/16" L

  • Mfr # ZH60212C20
  • Zoro # G123939314

product price: 
$
8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

316 Material Grade/Class
Thread Size
1/2"-13
Head Height
5/16 in
Includes Washer
No
Drive Type
External Hex
Includes Nut
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60212C20
Zoro #
G123939314
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
1 1/4 in
Thread Size
1/2"-13
Head Height
5/16 in
Drive Size
3/4 in
Overall Length
1 9/16 in
Head Width
3/4 in
Screw Size
1/2 in
Wire Rope Length
1 9/16 in
Length
1 9/16 in

Details

Item
Hex Head Cap Screw
Material Grade/Class
316
Includes Washer
No
Drive Type
External Hex
Includes Nut
No
Tensile Strength
85,000 psi
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Material
Stainless Steel
System of Measurement
Inch
Thread Direction
Right Hand
Manufacturer Location
Made in USA*
Rockwell Hardness
HRB83
Material Quality Standards
ASTM A276
Thread Type
Coarse

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 5/16 in, Head Width 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews