Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Head Plug, 316 SS, 1 1/2", M BSPT

  • Mfr # ZUSA-PF-7555

  • Zoro # G100421061


product price: $34.29
/ea

Key Features

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Male BSPT
Standards
ISO 7.1
Temp. Range
0 Degrees to 360 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7555
Zoro #
G100421061
UPC #
193005124359
Country of Origin
China

Dimensions

Nominal Pipe Size
1 1/2 in
Overall Length
1 1/4 in
Outside Diameter
1 1/2 in

Details

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Male BSPT
Item
Hex Head Plug
Standards
ISO 7.1
Temp. Range
0 Degrees to 360 Degrees F
Max. Steam Pressure
150 psi
Includes Pre-Applied Thread Sealant
No
Material Grade
316
Magnetic
No
Plug Construction
Cored
Includes Seal
No
Maximum Operating Pressure
150 psi
Class
Class 150

Description

The ZORO SELECT - ZUSA-PF-7555 is a hex head plug made of 316 stainless steel with a cored construction. It is rated for operation within the specified temperature range of 0°F to 360°F. Its design allows it to close off the end of a pipe, fitting, or port. The fitting features a male BSPT connection type and conforms to ISO 7.1 standards. It is rated for compatible within the specified pressure ranges.

Key Features:

  • Nominal pipe size and outside diameter: 1 1/2 in
  • Overall length: 1 1/4 in
  • Pressure rating: Class 150
  • Thread sealant: Not included
  • Seal: Not included
  • Material grade: 316 stainless steel
  • Temperature range: 0 Degrees to 360 Degrees F
  • Magnetic: No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.