Zoro Homepage

Hex Head Plug Brass Hex Head Plug, 10 PK

  • Mfr # 6AZA5

  • Zoro # G3225101


product price: $6.19
/pk 10, $0.62/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AZA5
Zoro #
G3225101
UPC #
190735932322
Country of Origin
India

Dimensions

Pipe Size - Pipe Fitting
1/8"
Hex Size
437/1000"
Pipe Size (Fittings)
1/8"
Thread Size
1/8-27
Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Item
Hex Head Plug
Basic Fitting Shape
Plug
Specific Pipe Fitting Shape
Hex Head Plug
Standards
ASA, ASME, SAE
Max. Pressure
1200 psi
Temp. Range
-65 Degrees to 250 Degrees F
Includes Pre-Applied Thread Sealant
No
Includes Seal
No

Description

Hex Head Plug, 1/8 in Nominal Pipe Size, Brass, Male NPT, -65 Degrees to 250 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 1/8-27, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.