Shop ZORO SELECT
See all product information
Create Account
Hex Nut, 1-1/4"-12, Plain, SS, Heavy Hex
- Mfr # 2-HH-125M
- Zoro # G222657157
product price:Â
$
37.89
/ea
Key Features
Material Grade/Class
316
Finish
Plain
Material
Stainless Steel
Hex Height
1 7/32 in
Thread Size
1 1/4"-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-HH-125M
- Zoro #
- G222657157
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material Grade/Class
- 316
- Finish
- Plain
- Material
- Stainless Steel
- Thread Type
- Fine
- Hex Type
- Heavy Hex
- Thread Fit
- 2B
- System of Measurement
- Inch
- Pack Size
- Small Pack
- Thread Direction
- Right Hand
- Item
- Hex Nut
- Dimensional Standards
- ASME B18.2.2
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Height
- 1 7/32 in
- Thread Size
- 1 1/4"-12
- Hex Width
- 2 in
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size 1 1/4 In.-12, Hex Width 2 in, Hex Height 1 7/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.