Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, #10-32, Stainless Steel, Not Graded, Plain, 0.229 to 0.249 in Ht, 2000 PK

  • Mfr # 11NS188

  • Zoro # G2449691


product price: $202.99
/pk 2000, $0.10/ea
Free Shipping & Returns

Key Features

Thread Size
#10-32
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
0.229 to 0.249 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11NS188
Zoro #
G2449691
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-32
Hex Height
0.229 to 0.249 in
Hex Width
3/8 in

Details

Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Type
Metric Coarse and Fine

Description

10-32 NM Nylon Insert Hex Lock Nut 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.