Zoro Select
Hex Nut, 3/4"-10, Steel, Grade 5, Black Oxide, 41/64 in Ht, 180 PK
Mfr # A01100.075.0001
Zoro # G1677387
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/4"-10
- Material Steel
- Finish Black Oxide
- Hex Height 41/64 in
- Hex Width 1 7/64 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 10-32x1/4, PK100 (U07891.019.0025)
- B&C EAGLE Common Nail, 2-3/8 in L, 33D, Steel, Bright Finish, 5000 PK (238X113/33B)
- ZORO SELECT Spring Pin, Slot, M3x26mm L, PK10 (5DE20)
- HAMPTON 3/16 in. X 1-1/2 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-431)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 8, Zinc Plated, 5 mm Ht, 100 PK (M01300.060.0001)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 35/64 in Ht, 25 PK (N01330.062.0002)
- ZORO SELECT Jam Nut, 3/4"-16, Carbon Steel, Grade A, Zinc Plated, 29/64 in Ht, 10 PK (U11380.075.0001)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 2, Black Oxide, 7/16 in Ht, 50 PK (U08100.050.0001)
- ZORO SELECT Thin Hex Nut, M10-1.50, A2 Stainless Steel, Not Graded, Plain, 5 mm Ht, 100 PK (M51090.100.0001)
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 8, Black Oxide, 3/4 in Ht, 10 PK (N04180.087.0002)
- MIDWEST FASTENER Machine Screw Hex Nut, #10-24, Steel, Grade 2, Zinc Plated, 100 PK (03750)
- Zoro Select Hex Nuts